Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Leg Stopper for Adjusting Bolt

Dimensions Y3 (mm)
25
Dimensions Y2 (mm)
25
Nominal Designation of Screw
M10
Dimensions Y1 (mm)
58
Dimensions R3 (mm)
3
Dimensions R2 (mm)
3
Dimensions R1 (mm)
8
Dimension A (mm phi)
12
Dimension p2 (mm)
8
Dimension p1 (mm)
12.5
Dimension W (mm)
25
Dimension H (mm)
9
Pitch
1.5
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M10 44351711 5.99 SGD
In stock
ADD TO CART

Related Products