Buy more than* S$200* and get FREE SHIPPING

Compact Digital Battery Level Checker

5.00 (2)
Measurable Battery
1 single-single 2-AA-AAA-5 single type batteries (rated voltage 1.5V), button battery (rated voltage 1.5V), 9V battery
Batteries
X1 AAA type batteries (sold separately)
Weight (g)
About 35
Dimension (mm)
About 41x17x90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CHE-BT1 44351964 18.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Check battery level
5
From Japan
On 2015-02-06 13:53:37
Only one of the four batteries in the flashlight was exhausted. If it were not there, I was about to throw away all four.
This review is about item#44351964.
Check remaining battery level
5
From Japan
On 2015-02-02 19:58:51
The most doubtful of the symptoms such as remote control does not work = battery. Even girls can use easily, easy to carry, power supply has prepared a large number of AAA, I decided this. I was testing early, but I seem to be able to use even unfamiliar women such as testers. Q: Do you buy it again? A: I only need one.
This review is about item#44351964.

Related Products