Buy more than* S$200* and get FREE SHIPPING

Multi Digital Battery Level Checker

4.50 (2)
Measurable Battery
1 single-single 2-AA-AAA-5 single type batteries (rated voltage 1.5V), button battery (rated voltage 1.5V), coin cell, 3V, 6V, 9V, 12V battery, 1.2V rechargeable battery
Batteries
LR44x2 this (for testing)
Weight (g)
About 65
Dimension (mm)
About 48x22x128
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CHE-BT2 44351973 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used when confirming remaining battery level
5
From Japan
On 2016-11-08 23:21:43
I use it to judge whether it can still be used for batteries that have been neglected inexplicably. Measurement is not difficult, as it is easy, the work will end soon. It is recommended because you can measure batteries of various types
This review is about item#44351973.
Measurement of rechargeable battery
4
From Japan
On 2016-09-30 07:55:42
I think it's light and quite good. It is better if prices are cheaper a little.
This review is about item#44351973.

Related Products