Buy more than* S$200* and get FREE SHIPPING

Sticky Switch Door

5.00 (2)
Available Electric Current (A)
1
Cord Length (mm)
1000(0.2sq)
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1559 44352533 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It installed on the driver's side door for the indoor light of the old car.
5
From Japan
On 2016-10-30 22:13:35
It is now a door switch with obvious but not in the old car. When opening the door, the interior light glows on, and when the door is closed, the interior light is turned off. I am satisfied very much with the simple installation that sticks. But if it is a bit smaller, the installation site will be inconspicuous, but it is very satisfying.
This review is about item#44352533.
Welcome lamp
5
From Japan
On 2015-04-26 20:42:20
Paste the paste switch on the door, it glows when the door is open, the welcome lamp was cheap.
This review is about item#44352533.

Related Products