NoteBuy more than* S$200* and get FREE SHIPPING

Recycling Ink, Canon Corresponded, BCI-7e/9BK Limited Plus One Pack

5.00 (1)
Recovery Method
I ask that you please bring to the dealer near you spent cartridge.
Ink
Black / cyan / magenta / yellow (dye) 9BK (pigment)
Manufacturer Number
BCI-7E+9BK
Manufacturer compatible models
Canon
Weight (g)
305.5
Color
Black / cyan / magenta / yellow
Compatible Models
PIXUSiP4200/PIXUSiP4300/PIXUSiP4500/PIXUSiP5200R/PIXUSiP7500/PIXUSMP500/PIXUSMP600/PIXUSMP610/PIXUSMP800/PIXUSMP810/PIXUSMP830/PIXUSMP950/PIXUSMP960/PIXUSMP970/PIXUSMX850
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(6color) 1 ECI-CAMP500+9BK 44352621 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Company, material for creating
5
From Japan
On 2014-09-25 15:20:47
It does not change with the genuine products.
This review is about item#44352621.