Buy more than* S$200* and get FREE SHIPPING

Recycling Ink, EPSON Corresponded, IC4CL62 Type 4 Color Set

5.00 (5)
Recovery Method
I ask that you please bring to the dealer near you spent cartridge.
Ink
Pigment
Manufacturer Number
IC4CL62
Manufacturer compatible models
EPSON
Weight (g)
125.6
Color
Black / cyan / magenta / yellow
Compatible Models
PX-204, PX-403A, PX-404A, PX-434A, PX-504A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(4color) 1 ECI-E624P/BOX 44352646 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Replacing the ink cartridge of the Epson printer
5
From Japan
On 2018-01-04 23:17:18
Among the four color sets, now only the Scien cartridge is exchanged, recognition immediately after recognition and power-on recognition is also well used.
This review is about item#44352646.
PX-404A ink change
5
From Japan
On 2016-06-20 18:31:01
I am stocking it as a spare for ink change.
This review is about item#44352646.
Printing materials
5
From Japan
On 2015-02-03 15:37:22
I can use it as a genuine product
This review is about item#44352646.
Fax print out
5
From Japan
On 2014-09-10 14:42:43
I can use it without problems.
This review is about item#44352646.
Document printing etc.
5
From Japan
On 2013-03-18 18:17:51
Since it was the first time to use non-genuine ink, it was a bit uneasy whether the problem did not occur, but it was comparable to print quality compared with genuine ink, and it was a good product with a sense of inexpensiveness.
This review is about item#44352646.

Related Products