Buy more than* S$200* and get FREE SHIPPING

Recycling Ink, Canon Corresponded, BCI-320PGBK2P Type

5.00 (1)
Recovery Method
I ask that you please bring to the dealer near you spent cartridge.
Ink
Pigment
Manufacturer Number
BCI-320PGBK2P
Manufacturer compatible models
Canon
Weight (g)
86.4
Color
Black (pigment)
Dimension (mm)
130x175x24
Compatible Models
PIXUS iP3600 / PIXUS iP4600 / PIXUS iP4700 / PIXUS MP540 / PIXUS MP550 / PIXUS MP560 / PIXUS MP620 / PIXUS MP630 / PIXUS MP640 / PIXUS MP980 / PIXUS MP990 / PIXUS MX860 / PIXUS MX870
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 ECI-C320B2P 44352673 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Print out from PC
5
From Japan
On 2015-01-16 09:02:41
Because I often use it, I always buy two pieces.
This review is about item#44352673.

Related Products