Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Monitor Arm, 4 Axis

5.00 (4)
LCD monitor
One side
Size (inch)
(Maximum response) 27
Specification
Clamp type
...see all>
Product Options
ADD TO CART
Withstand Load (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- White 1PC 1 MARMGUS1920W 44353206 80.99 SGD
In stock
10 Black 1PC 1 MARMGUS192B 44353197 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for mounting smoke fans on soldering workbench
5
From Japan
On 2017-12-17 15:56:49
Since it is a 4-axis type, it can be moved to the smoke collecting place accurately by adjusting the tightening force of each shaft.
This review is about item#44353197.
Used for 17 inch display
5
From Japan
On 2016-09-05 08:00:43
Since the display is 17 inches, there is no problem at all. Just by attaching it to the arm, I thought whether desk surroundings can effectively utilize the space.
This review is about item#44353197.
Used for 17 inch display
5
From Japan
On 2016-04-21 14:36:50
I think that it will be robust.
This review is about item#44353197.
Design work
5
From Japan
On 2015-07-07 16:35:07
I am satisfied with the solid build quite well. Arm flexion, monitor angle change etc. are not performed frequently, so the hardness of the joint is not bothersome. There is no screw cap of the joint on the side of the most support, and the gloss of the bolt is quite conspicuous. Although there are caps in other parts, I think that there is no problem because the real is almost hidden behind the monitor and can not be seen.
This review is about item#44353197.

Related Products