Buy more than* S$200* and get FREE SHIPPING

8 Axis Long Dual Monitor Arm

2.00 (1)
LCD monitor
Two-sided
Size (inch)
(Maximum response) 27
Withstand Load (kg)
10x2
Specification
Clamp type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MARMGUS11L 44353242 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Retention of the monitor desk
2
From Japan
On 2016-04-11 13:16:11
Anyway, it is large. If an attempt is made arranged a small monitor of 20 inch position, it is impossible if not issued until about the middle of the desk. I bought and want to clean the desk does not become useless. Maybe we did not check the size in the link that it would be okay is my non, but the size in the description statement I think that if it is displayed more easily viewable.
This review is about item#44353242.

Related Products