Buy more than* S$200* and get FREE SHIPPING

4 Flute Center Cut Short End Mill

4.31 (42)
...see all>
Product Options
ADD TO CART
Blade Diameter Tolerance (mm) Helix Angle (Degree) Shank Diameter Tolerance Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Number of Blades Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter Tolerance (mm) Helix Angle (Degree) Shank Diameter Tolerance Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Number of Blades Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 - +0.03 30 h7 10 10 25 70 4 Cobalt HSS (high speed steel) 1PC 1 4SE-100 44352786 13.99 SGD
In stock
0 - +0.03 30 h7 12 12 30 80 4 Cobalt HSS (high speed steel) 1PC 1 4SE-120 44352795 20.99 SGD
In stock
0 - +0.03 30 h7 9 10 25 70 4 Cobalt HSS (high speed steel) 1PC 1 4SE-090 44352777 13.99 SGD
In stock
0 - +0.03 30 h7 20 20 45 110 4 Cobalt HSS (high speed steel) 1PC 1 4SE-200 44352822 42.99 SGD
In stock
0 - +0.03 30 h7 14 16 35 90 4 Cobalt HSS (high speed steel) 1PC 1 4SE-140 44352804 25.99 SGD
In stock
0 - +0.03 30 h7 3 6 10 50 4 Cobalt HSS (high speed steel) 1PC 1 4SE-030 44352716 12.99 SGD
In stock
0 - +0.03 30 h7 4 6 12 60 4 Cobalt HSS (high speed steel) 1PC 1 4SE-040 44352725 12.99 SGD
In stock
0 - +0.03 30 h7 6 6 15 60 4 Cobalt HSS (high speed steel) 1PC 1 4SE-060 44352743 12.99 SGD
In stock
0 - +0.03 30 h7 7 10 20 60 4 Cobalt HSS (high speed steel) 1PC 1 4SE-070 44352752 13.99 SGD
In stock
0 - +0.03 30 h7 8 10 20 60 4 Cobalt HSS (high speed steel) 1PC 1 4SE-080 44352761 13.99 SGD
In stock
0 - +0.03 30 h7 5 6 15 60 4 Cobalt HSS (high speed steel) 1PC 1 4SE-050 44352734 12.99 SGD
In stock
0 - +0.03 30 h7 16 16 40 95 4 Cobalt HSS (high speed steel) 1PC 1 4SE-160 44352813 31.99 SGD
In stock
0-+0.03, 0-+0.03 30, 30 h6, h6 18, 18 16, 16 40, 40 95, 95 4, 4 - 1pc 1 4SE-180 62972342 37.99 SGD
In stock
0-+0.03, 0-+0.03 30, 30 h6, h6 9.5, 9.5 10, 10 25, 25 70, 70 4, 4 - 1pc 1 4SE-095 62972306 13.99 SGD
In stock
0-+0.03, 0-+0.03 25, 25 h6, h6 2.5, 2.5 6, 6 10, 10 50, 50 4, 4 - 1pc 1 4SE-025 62972245 12.99 SGD
In stock
0-+0.03, 0-+0.03 30, 30 h6, h6 11, 11 12, 12 30, 30 80, 80 4, 4 - 1pc 1 4SE-110 62972315 20.99 SGD
In stock
0-+0.03, 0-+0.03 27, 27 h6, h6 5.5, 5.5 8, 8 15, 15 60, 60 4, 4 - 1pc 1 4SE-055 62972272 12.99 SGD
In stock
0-+0.03, 0-+0.03 25, 25 h6, h6 3.5, 3.5 8, 8 12, 12 60, 60 4, 4 - 1pc 1 4SE-035 62972254 13.99 SGD
In stock
0-+0.03, 0-+0.03 25, 25 h6, h6 4.5, 4.5 8, 8 15, 15 60, 60 4, 4 - 1pc 1 4SE-045 62972263 13.99 SGD
In stock
0-+0.03, 0-+0.03 30, 30 h6, h6 6.5, 6.5 10, 10 20, 20 60, 60 4, 4 - 1pc 1 4SE-065 62972288 13.99 SGD
Shipped after 2018-05-31
0-+0.03, 0-+0.03 30, 30 h6, h6 8.5, 8.5 10, 10 25, 25 70, 70 4, 4 - 1pc 1 4SE-085 62972297 13.99 SGD
In stock
0-+0.03, 0-+0.03 30, 30 h6, h6 13, 13 12, 12 35, 35 85, 85 4, 4 - 1pc 1 4SE-130 62972324 25.99 SGD
In stock
0-+0.03, 0-+0.03 30, 30 h6, h6 15, 15 16, 16 40, 40 95, 95 4, 4 - 1pc 1 4SE-150 62972333 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 7
3 star 5
2 star 0
1 star 3
Review Rating: 4.31
42 Customer Reviews
The reviews are automatic translation.
During spot processing of aluminum material
5
From Japan
On 2018-04-30 15:59:44
We chose the product mainly for use in spot facing processing of aluminum material and wood. After cutting, the finish is also good compared to the cost, it can be cut without inferiority to other manufacturers, and it can be evaluated as a good overall performance.
This review is about item#44352795.
Used as a blade of a milling machine
5
From Japan
On 2018-03-20 16:44:39
Even at a low price, it is very useful and very useful. Thank you very much
This review is about item#44352743.
Processing of stainless steel
5
From Japan
On 2017-12-12 06:02:50
I am using it for the finishing work of stainless steel but I am satisfied because it is good to have a good finish
This review is about item#44352813.
Used for a warrior's dead group
5
From Japan
On 2017-07-31 14:44:58
Excellent sharpness. It was able to process with high accuracy. I think that it is a very affordable product if there is durability in this as well.
This review is about item#44352716.
Arale joining process of wood
5
From Japan
On 2017-06-04 07:19:40
It is easier to work than the straight bit of the trimmer I used so far, and the finish is also beautiful and very satisfied. It's cheap and the price is reasonable.
This review is about item#44352743.
It is used for woodworking and arare joint cutting.
5
From Japan
On 2017-03-30 18:07:33
To make a small box, I bought it for the first time in an experimental way whether it is possible to process arrays with an end mill. Because the speed of the trimmer is high, I prepared a speed controller, but when I tried it without using it, I could feel comfortable cutting with no cutting noise and satisfactory machining confirmation was made. The fun of the future has increased.
This review is about item#44352716.
Mainly cutting of duralumin and brass
5
From Japan
On 2017-03-03 09:48:49
Sharpness, accuracy, durability, etc., no particular problem. If it is used to be harder than SS 400, the life will be about half, but this can not be helped. At this price this quality is satisfactory enough.
This review is about item#44352786.
Woodworking processing
4
From Japan
On 2017-02-10 12:38:04
If the blade is a bit longer it is complainable but price is also satisfying
This review is about item#44352743.
Aluminum
5
From Japan
On 2017-01-30 12:48:49
It is useful because it can be used very well. It is easy to use
This review is about item#44352743.
For maintenance of bicycle
5
From Japan
On 2017-01-26 15:55:35
The material was solid, it was easy to process aluminum etc etc.
This review is about item#44352743.

Related Products