Buy more than* S$200* and get FREE SHIPPING

Milling Insert

4.86 (14)
Cutting Condition
Work material: P (steel) ISO f = 0.1 - 0.25mm / t Vc = 150 - 300m/min ANSI f = .004 - .010 ipr Vc = 492 - 984sfm
Holes With/Whithout
None
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.13
Relief Angle (degree)
15
Thickness Tolerance (mm)
+/-0.025
Nose Position Tolerance (mm)
+/-0.013
Egocentric
None
Inscribed Circle Diameter (phi mm)
12.7
Substrates
Tungaloy: NS740 Kyocera: TN100M/TN60 Sumitomo Electric: T3000Z MITSUBISHI: VP45N/NX4545 Sandvik: CT530 Hitachi Tools: CZ25/MZ3000/CH7035 die Jet: CX75/PX75/PX90/CX99 Isukaru: IC530N/IC30N
Work Material
P (steel)
Thickness (mm)
3.18
Shape
Square 90 degree
Material
MNP40 (cermet)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 SDKN42ZTN 44352892 37.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
Milling
5
From Japan
On 2017-01-31 02:46:57
Cheap in price, you can use not the same as other manufacturers. Repeat is a commodity.
This review is about item#44352892.
Cutting in the milling machine
5
From Japan
On 2016-02-28 22:00:16
Price is cheap is good. Buy continue.
This review is about item#44352892.
Milling machine
5
From Japan
On 2016-01-13 14:49:41
How nice!
This review is about item#44352892.
Lathing
5
From Japan
On 2015-12-09 21:42:25
Second time of a purchase It does not overshadow any to still stable well-known manufacturers goods cutting ability and durability Is an excellent as well as of the brazed byte chip It will continue purchase
This review is about item#44352892.
Cutting (medium minced-finish)
5
From Japan
On 2015-09-17 22:22:16
Company M and T's standard products and feel of, finish, there is no comparable in durability Those who wear has been re-used as a low with byte chip but There is no change in the performance to put the or low is good heat resistance
This review is about item#44352892.
fries
5
From Japan
On 2015-09-06 16:01:59
no problem
This review is about item#44352892.
So inexpensive we use to roughing-finishing.
5
From Japan
On 2015-08-09 11:14:20
SDKN42 is easy to use in low-cost, the other to the SEKN42 you very helpful in terms of cost, if in this series. Come and ask the market.
This review is about item#44352892.
I used to cut with a milling
5
From Japan
On 2014-11-26 21:50:05
I used to cut with ss41 rough ground in the milling! You can use enough finish it is also beautiful. Try using any 45c. Because we used in rough ground chip I had quite lacking. Price is also cheaper than those of the manufacturer Since the good usability is the future of fun.
This review is about item#44352892.
SS material, SC material, such as pure iron, mainly plane milling
5
From Japan
On 2014-11-07 12:36:59
So far, which was using those of other manufacturers, you can use without inferiority. When a discount, you have to buy.
This review is about item#44352892.
Cutting six-sided
3
From Japan
On 2014-08-13 13:24:54
Quite good for the price
This review is about item#44352892.

Related Products