Buy more than* S$200* and get FREE SHIPPING

Milling Insert

4.67 (3)
Cutting Condition
Work material: P (steel) ISO f = 0.1 - 0.2mm / t Vc = 150 - 300m/min ANSI f = .004 - .008 ipr Vc = 492 - 984sfm
Holes With/Whithout
None
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
20
Thickness Tolerance (mm)
+/-0.025
Nose Position Tolerance (mm)
+/-0.025
Inscribed Circle Diameter (phi mm)
12.7
Substrates
Tungaloy: NS740 Kyocera: TN100M/TN60 Sumitomo Electric: T3000Z MITSUBISHI: VP45N/NX4545 Sandvik: CT530 Hitachi Tools: CZ25/MZ3000/CH7035 die Jet: CX75/PX75/PX90/CX99 Isukaru: IC530N/IC30N
Work Material
P (steel)
Thickness (mm)
4.76
Shape
Equilateral triangle 60 degree
Material
MNP40 (cermet)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TEEN43ZTR 44352917 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bicycle running
5
From Japan
On 2013-11-14 15:11:55
It is light, easy to remove, affordable, I think that brightness is also so so.
This review is about item#40183455.
Outdoor work
4
From Japan
On 2013-10-28 01:29:04
No color LED required
This review is about item#39248194.
Skateboard bearing
5
From Japan
On 2013-07-31 18:17:48
Even cheap items of no brand will cost 2,000 yen, so this item is very appreciated. I thought that it would be more nice to have displayed the accuracy of the product in an easy-to-understand manner.
This review is about item#08250243.

Related Products