Buy more than* S$200* and get FREE SHIPPING

Turning Insert

Hole Diameter d1 (mm)
5.16
Corner Radius rc (mm)
0.8
Thickness s (mm)
4.76
Holes With/Whithout
Yes
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Shape
80 degree diamond
Type
Negative
...see all
Product Options
ADD TO CART
Cutting Range Work Material Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Range Work Material Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Medium cutting P (steel) MNP20 1Box(10PC) 1 CNMG120408-PM 44352935 50.90 SGD
In stock
Low - Medium cutting M (stainless steel) MNM30 1Box(10PC) 1 CNMG120408-MM 44352926 51.47 SGD
In stock
ADD TO CART

Related Products