Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

ESLON Ball Valve TS

3.50 (2)
Material (nuts)
(Union) PVC
Material (body)
PVC
Materials (ball sheets)
PTFE
Material (handle)
ABS
Material (stem)
PVC
Material (O-Rings)
EPDM
Maximum Allowable Pressure (MPa)
1.0 (room temperature)
Material (ball)
PVC
Connection Method
TS expression
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimension h (mm) Type Nominal Diameter (B) 2014 TRUSCO Published Page Dimension H (mm) TRUSCO Part Number Dimensions L (mm) Diameter d (mm) Operating Temperature Range (deg C) Taper 1/T Inlet Diameter d1 (mm) Socket Length l(mm) Dimension Du (phimm) Dimensions LH (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimension h (mm) Type Nominal Diameter (B) 2014 TRUSCO Published Page Dimension H (mm) TRUSCO Part Number Dimensions L (mm) Diameter d (mm) Operating Temperature Range (deg C) Taper 1/T Inlet Diameter d1 (mm) Socket Length l(mm) Dimension Du (phimm) Dimensions LH (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 53 (Reference) Hand valve 41337 - 82 (Reference) - 132 20 0 - 50 1/42 26.3 25 59 95   1PC 1 BV20SX 45316817 35.99 SGD
In stock
25 66 (Reference) Hand valve 1 - 100 (Reference) - 143 25 0 - 50 1/43 32.3 29 67 123   1PC 1 BV25SX 45316826 43.99 SGD
In stock
40 100 (Reference) Hand valve 36893 - 149 (Reference) - 175 40 0 - 50 1/38 48.5 35 98 152   1PC 1 BV40SX 45316844 87.99 SGD
In stock
80 - - 3 - 262(Reference) - 311 80 0 to 50 1/49 89.6 64 186 230 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BV80SX 44419331 319.99 SGD
Shipped after 2018-05-02
65 146(Reference) - 2.5 - 221(Reference) - 259 65 0 to 50 1/48 76.6 61 150 188 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BV65SX 44419322 149.99 SGD
In stock
50 107(Reference) - 2 2-2143 167(Reference) 351-4978 203 50 0 to 50 1/34 60.6 38 120 152   1PC 1 BV50SX 45316853 119.99 SGD
In stock
32 - - 1.25 - 115(Reference) - 166 32 0 to 50 1/37 38.4 32 81 123   1PC 1 BV30SX 45316835 58.99 SGD
In stock
100 - - 4 - 317(Reference) - 390 100 0 to 50 1/56 114.7 84 228 283 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BV100SX 44419347 419.99 SGD
Shipped after 2018-05-02
- 50(Reference) - 1/2 2-2143 75(Reference) 351-4919 109 - 0 to 50 1/37 22.3 22 49 95   1PC 1 BV15SX 45316801 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Repair existing piping of filtration equipment
4
From Japan
On 2017-10-10 23:21:03
I wish had a thing of HT really, but once it was within the allowable range up to 50 ℃, it used as a substitute as it is no problem. If it is a TS type it can be removed at maintenance time and it is good to be able to clean the piping.
This review is about item#45316826.
Part of the water piping
3
From Japan
On 2017-04-11 17:21:24
If the pipe connecting to the valve is not straight with respect to the valve, water leakage will occur from the screw part. Therefore, it is necessary to tightly align support and handling of front and rear pipes. It may be inevitable due to the nature of the equipment, but I think that I am grateful if it is more flexible.
This review is about item#45316835.

Related Products