Buy more than* S$200* and get FREE SHIPPING

ESLON Ball Valve

5.00 (3)
Materials (ball sheets)
PTFE
Material (stem)
PVC
Material (O-Rings)
EPDM
Material (ball)
PVC
...see all>
Product Options
ADD TO CART
Socket Length l(mm) Dimensions L (mm) Designation Female screw Material (Body) Dimension Du (phimm) Material (nuts) Dimensions LH (mm) Material (body) Material (handle) Maximum Allowable Pressure (MPa) Nominal Diameter (A) Connection Method Dimension h (mm) Operating Temperature Range (deg C) Connection Allowable Temperature (degreeC) Type Nominal Diameter (B) Diameter d (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Socket Length l(mm) Dimensions L (mm) Designation Female screw Material (Body) Dimension Du (phimm) Material (nuts) Dimensions LH (mm) Material (body) Material (handle) Maximum Allowable Pressure (MPa) Nominal Diameter (A) Connection Method Dimension h (mm) Operating Temperature Range (deg C) Connection Allowable Temperature (degreeC) Type Nominal Diameter (B) Diameter d (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 146 Rc1-1/4 - 81 - 123 PVC PVC - 32 - - 0-50 - - - 1/1/4 32 -   1pc 1 BV32NX 45316774 56.99 SGD
In stock
30 188 Rc2 - 120 - 152 PVC PVC - 50 - - 0-50 - - - 2 50 -   1pc 1 BV50NX 45316792 119.99 SGD
In stock
45 330 Rc4 PVC 228 - 283 - ABS - 100 - 203 - Rc 0-50 - 4 100 317 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BV100NX 44419374 409.99 SGD
Shipped after 2018-01-23
32 227 Rc2-1/2 PVC 150 - 188 - ABS - 65 - 146 - Rc 0-50 - 2/1/2 65 221 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BV65NX 44419356 159.99 SGD
Shipped after 2018-01-23
37 278 Rc3 PVC 186 - 230 - ABS - 80 - 169 - Rc 0-50 - 3 80 262 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BV80NX 44419365 269.99 SGD
Shipped after 2018-01-23
25 163 Rc1-1/2 - 98 (Union) PVC 152 PVC PVC 1.0 (room temperature) 40 Screw - 0-50 - - Hand valve 1/1/2 40 150 (Reference)   1PC 1 BV40NX 45316783 86.99 SGD
In stock
23 128 Rc1 - 67 (Union) PVC 123 PVC PVC 1.0 (room temperature) 25 Screw 66 (Reference) 0-50 - - Hand valve 1 25 100 (Reference)   1PC 1 BV25NX 45316765 43.99 SGD
In stock
18 97 Rc1/2 - 49 (Union) PVC 95 PVC PVC 1.0 (room temperature) 15 Screw - 0-50 - - Hand valve 1/2 15 75 (Reference)   1PC 1 BV15NX 45316747 31.99 SGD
In stock
18 117 Rc3/4 - 59 (Union) PVC 95 PVC PVC 1.0 (room temperature) 20 Screw - 0-50 - - Hand valve 3/4 20 82 (Reference)   1PC 1 BV20NX 45316756 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Rainwater tank
5
From Japan
On 2017-07-03 23:17:54
I am worried about being made of metal, so I chose a valve made of PVC with threaded union. It is expensive compared to a socket, but if it is a screw type it is also easy to replace.
This review is about item#45316765.
Pipe of water discharge
5
From Japan
On 2017-06-26 16:33:50
There is no particular problem. Ease of installation, etc. feel that it is thought well. I do not know the durability, so there is no problem at the moment.
This review is about item#45316756.
Used as a drain cock of Tama Laurie tank of Kodama Plastic Industry
5
From Japan
On 2014-01-27 15:33:37
There is a notch feeling when fully opened, and the use feeling is good. The manufacturer seems to recommend a metal valve, but I like the valve I purchased this time.
This review is about item#45316765.

Related Products