Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Operating Temperature Range (deg C) Allowable Temperature (degreeC) Material (handle) TRUSCO Part Number Dimension H (mm) Material (stem) Material (Body) Material (O-Rings) Bolt Hole Number Material (nuts) Diameter d (mm) Nominal Diameter (A) Maximum Allowable Pressure (MPa) Center Circle C (phi mm) Material (ball) Connection Method Bolt Hole Diameter h (mm) Thickness t (mm) Dimension Du (phimm) Outside Diameter D (phi mm) Type Dimensions LH (mm) Nominal Diameter (B) Call of tube flange Material (body) Dimensions L (mm) Dimension h (mm) Materials (ball sheets) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Allowable Temperature (degreeC) Material (handle) TRUSCO Part Number Dimension H (mm) Material (stem) Material (Body) Material (O-Rings) Bolt Hole Number Material (nuts) Diameter d (mm) Nominal Diameter (A) Maximum Allowable Pressure (MPa) Center Circle C (phi mm) Material (ball) Connection Method Bolt Hole Diameter h (mm) Thickness t (mm) Dimension Du (phimm) Outside Diameter D (phi mm) Type Dimensions LH (mm) Nominal Diameter (B) Call of tube flange Material (body) Dimensions L (mm) Dimension h (mm) Materials (ball sheets) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0-50 - ABS - - PVC - EPDM 8 - 100 100 - 175 PVC - 19 24 228 210 - 283 4 - PVC 372 - PTFE *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BV100FX 44419417 519.99 SGD
Shipped after 2018-01-23
0-50 - ABS - - PVC - EPDM 4 - 40 40 - 105 PVC - 19 16 98 140 - 152 1/1/2 - PVC 212 - PTFE   1pc 1 BV40FX 45316722 119.99 SGD
In stock
0-50 - ABS 355-6638 - PVC - EPDM 4 - 20 20 - 75 PVC - 15 14 59 100 - 95 3/4 - PVC 172 - PTFE   1pc 1 BV20FX 45316695 51.99 SGD
In stock
- 0-50 ABS - 222 PVC PVC EPDM 4 - 65 65 - 140 PVC - 19 22 150 175 - 188 2/1/2 65A(2 1/2B) - 259 146 PTFE *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BV65FX 44419392 259.99 SGD
Shipped after 2018-01-23
- 0-50, 0-50 ABS, ABS - 142, 142 PVC, PVC PVC, PVC EPDM, EPDM 4, 4 - 30, 30 32, 32 - 100, 100 PVC, PVC - 19, 19 16, 16 81, 81 135, 135 - 123, 123 1/1/4, 1/1/4 32A(1 1/4B), 32A(1 1/4B) - 190, 190 74, 74 PTFE, PTFE *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BV32FX 45316713 139.99 SGD
Shipped after 2018-01-23
- 0-50 ABS - 262 PVC PVC EPDM 8 - 80 80 - 150 PVC - 19 22 186 185 - 230 3 80A(3B) - 309 169 PTFE *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BV80FX 44419401 359.99 SGD
Shipped after 2018-01-23
0-50 - ABS - 185 (Reference) PVC - EPDM 4 (Union) PVC 50 50 1.0 (room temperature) 120 PVC Flanged type 19 20 120 155 Hand valve 152 2 - PVC 234 107 (Reference) PTFE   1PC 1 BV50FX 45316731 189.99 SGD
In stock
0-50 - ABS - 129 (Reference) PVC - EPDM 4 (Union) PVC 25 25 1.0 (room temperature) 90 PVC Flanged type 19 14 67 125 Hand valve 123 1 - PVC 187 66 (Reference) PTFE   1PC 1 BV25FX 45316704 72.99 SGD
In stock
0-50 - ABS 355-6620 - PVC - EPDM 4 - 15 15 - 70 PVC - 15 14 49 95 - 95 1/2 - PVC 143 - PTFE   1pc 1 BV15FX 44419383 43.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacing valve
5
From Japan
On 2016-08-04 16:12:54
Because the valves of the chemical piping were stuck on the scale, they were purchased for replacement. Since the product is a manufacturer item it can be used without problems.
This review is about item#44419383.

Related Products