Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Folded Tap Removal Tool, 3 Claws

2.00 (11)
...see all>
Product Options
ADD TO CART
Dimension / Conception Tap (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension / Conception Tap (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1PC 1 N3-12 44363496 57.99 SGD
Shipped after 2018-06-29
8 1PC 1 N3-8 44363471 34.99 SGD
In stock
10 1PC 1 N3-10 44363487 41.99 SGD
In stock
3 1PC 1 N3-3 44363435 34.99 SGD
In stock
4 1PC 1 N3-4 44363444 34.99 SGD
In stock
5 1PC 1 N3-5 44363453 34.99 SGD
In stock
6 1PC 1 N3-6 44363462 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 7
Review Rating: 2.00
11 Customer Reviews
The reviews are automatic translation.
Insufficient strength
1
From Japan
On 2018-02-21 16:35:57
Because the body is twisted because of the lack of strength, in order to get out if the condition is good It may be difficult. Will the body finally bend if I finally went around It is difficult to understand if the nail is bent and the tap is coming out It may be good if the conditions are very good and the head is broken flat with a through hole It became damaged (unusable state) without detaching the tap by using once. It may be good if the body's strength is high and it does not twist
With M3's tap fold.
1
From Japan
On 2017-11-02 16:35:40
Insert it in a broken tap groove and turn it, the twisted shaft will twist and not be used. It seems that the strength of the shaft is insufficient.
This review is about item#44363435.
Tapping work
2
From Japan
On 2017-10-10 19:07:58
I unfortunately broke a tap the other day. Although I used it for the first time, because the folded tap was a spiral, I could not get inside and I could not pull it out after all. I was hesitant to purchase because it is expensive · · ·
This review is about item#44363435.
Work that extracts the tip of a broken tap
1
From Japan
On 2017-05-22 08:27:51
It broke at one time. It is not usable at all. The ring that locks the nail and the body is loose. I was disappointed.
Removing a broken tap
5
From Japan
On 2016-12-14 15:02:25
I could hardly get into the groove of the tap but sharpen a little of the nail and stab it, I could pull it out a few times and pulled out a few times. It was difficult to understand whether the nail was bent or whether the tap was turning properly but it was able to be removed properly. It is impressive.
This review is about item#44363462.
Removing broken taps
1
From Japan
On 2015-10-07 13:17:15
Although I thought that it was a product that was difficult to handle by looking at other reviews, I bought it with intention that it will not matter if it is broken by a single use. Unfortunately from the result it did not become usable. It took a long time to remove the chips and carefully adjusted the nails to hang, but the ring locking the nail and the body is sweet and the nails are okay due to the lack of strength of the main body itself, but the main body It itself has twisted and it has broken. Because it is not because it is not compared with other companies' products, it is not judged whether only the product of this company is bad, but I think that it is necessary to increase the strength of the main body itself. I'm sorry.
This review is about item#44363453.
According to product use
3
From Japan
On 2015-09-22 14:59:46
Put the nails off, put them in the grooves one by one, set them again, give me the oil, and as soon as I turned it got out.
This review is about item#44363444.
Used for broken 3 m taps
1
From Japan
On 2015-01-15 17:38:17
I bought it to remove 3 mm tap broken in the hole, but the claws are thicker than the grooves when fitted to the tap of the broken base side, it will not enter the groove of the tap biting into the cut thread mountain. I cut it and tried it, but the axis of the center holding the nail easily twisted. When I contacted the manufacturer, the tool depends on how to use it! It is not good unless it enters deep, but it can not get in. Although I am making this tool for decades, there are no such claims as there are no such claims, but several reviews on this review only understand that there are such cases. Probably not at all to improve.
This review is about item#44363435.
Fold tapping
5
From Japan
On 2014-10-26 15:43:33
Although it is a 6 mm folded tap removal tool, the effect is huge and I put in plenty of oil and insert it about 1 cm! I could easily escape as soon as I got my strength. It was really saved this time thanks to this tool.
This review is about item#44363462.
I used troubles because the 4 mm tap broke
1
From Japan
On 2013-10-12 19:59:08
It does not become usable because it bends within 0.1 mm without moving. I'd like to return the time I spent waiting and the time I spent as well as the refund. Depending on the correspondence we do not trade anymore. I used 4 mm, but I do not use 5 mm, but I think it probably will not be useful.
This review is about item#44363444.

Related Products