Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Extractor

3.00 (1)
...see all>
Product Options
ADD TO CART
Use of Screw Tip Diameter (phi mm) Drill Diameter (phi mm) Overall Length (mm) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use of Screw Tip Diameter (phi mm) Drill Diameter (phi mm) Overall Length (mm) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt: 14 - 19mm pipe: 1/8 6.4 6.8mm (Maximum) 11 86 - 1PC 1 805 44363794 7.99 SGD
Shipped after 2018-06-25
Bolt: 8.0 - 11.0mm 3.2 4.0mm (Maximum) 6.4 68 - 1PC 1 803 44363776 5.99 SGD
Shipped after 2018-06-25
Bolt: 4.8 - 6.4mm 1.6 2.0mm (Maximum) 3.2 50 - 1PC 1 801 44363751 4.99 SGD
Shipped after 2018-06-25
Bolt: 6.4 - 8.0mm 2.4 2.8mm (Maximum) 5.2 60 - 1PC 1 802 44363767 4.99 SGD
Shipped after 2018-06-25
Bolt: 17 to 24mm pipe for: quarter 8.7 9.2mm (Max)13.5 86 To remove broken pipe. 1PC 1 805-1/4 44363803 17.99 SGD
Shipped after 2018-06-25
Bolt: 19 to 25mm 9.5 10.5mm (Max)15 95 To remove broken pipe. 1PC 1 806 44363812 15.99 SGD
Shipped after 2018-06-25
Bolt: 35 to 44mm pipes: 3/4 19 20.5mm (Max)26 110 To remove broken pipe. 1PC 1 808 44363855 39.99 SGD
Shipped after 2018-06-29
Bolt: 44 to 54mm pipes: 1inch 25 27.0mm (Max)33 120 To remove broken pipe. 1PC 1 809 44363864 53.99 SGD
Shipped after 2018-06-29
Bolt: 64 to 76mm pipe for: 1-1 / 2 38 37.0mm (Max)48 140 To remove broken pipe. 1PC 1 811 44363882 159.99 SGD
Shipped after 2018-06-29
Bolt: 25 to 35mm 12.7 13.5mm (Max)19.8 105 To remove broken pipe. 1PC 1 807 44363837 24.99 SGD
Shipped after 2018-07-02
Bolt: 24 to 28mm pipes: 3/8 - 12.5mm (Max)17.5 95 To remove broken pipe. 1PC 1 806-3/8 44363821 21.99 SGD
Shipped after 2018-06-25
Bolt: 54 to 64mm pipe for: 1-1 / 4 32 33.5mm (Max)40 127 To remove broken pipe. 1PC 1 810 44363873 129.99 SGD
Shipped after 2018-06-29
Bolt: 11 to 14mm 4.8 6.5mm (Max)8.7 76 To remove broken pipe. 1PC 1 804 44363785 6.99 SGD
Shipped after 2018-06-25
Bolt: 76 to 90mm pipes: 2inch 48 49.5mm (Max)58 160 To remove broken pipe. 1PC 1 812 44363891 199.99 SGD
Shipped after 2018-06-29
Bolt: 28 to 38mm pipe for: half - 15.5mm (Max)22 105 To remove broken pipe. 1PC 1 807-1/2 44363846 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
3
From Japan
On 2014-04-11 14:02:10
Materials and heat treatment are also important points. However, it is somewhat thick relative to the display applicable size, so caution is required when purchasing.
This review is about item#44363751.

Related Products