Buy more than* S$200* and get FREE SHIPPING

Extractor, Square

4.00 (2)
...see all
Product Options
ADD TO CART
Purpose Prepared Hole Drill Dimensions (mm) Using Pipe Dimensions Use Bolt Screw (mm) Maximum Diameter (phi mm) Point Diameter (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Prepared Hole Drill Dimensions (mm) Using Pipe Dimensions Use Bolt Screw (mm) Maximum Diameter (phi mm) Point Diameter (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3.2 - 6.4 - 8.0 5.2 3 60 1PC 1 EX802 44364013 5.77 SGD
Shipped after 2017-02-27
- 4 - 41862 7 3.5 68 1PC 1 EX803 44364022 7.13 SGD
Shipped after 2017-02-27
- 2.5 - 4.8 - 6.4 4.8 2 50 1PC 1 EX801 44364004 4.82 SGD
Shipped after 2017-02-27
To remove broken pipe. 27 1(25A) 44 to 54 33 25 120 1PC 1 EX809 44364117 70.88 SGD
Shipped after 2017-03-03
To remove broken pipe. 20.5 3/4(20A) 35 to 44 26 19 110 1PC 1 EX808 44364101 47.58 SGD
Shipped after 2017-03-03
To remove broken pipe. 33.5 1-1/4(32A) 54 to 64 40 32 127 1PC 1 EX810 44364126 179.90 SGD
Shipped after 2017-03-03
To remove broken pipe. 38 1-1/2(40A) 64 to 76 48 37 140 1PC 1 EX811 44364135 219.90 SGD
Shipped after 2017-03-03
To remove broken pipe. 49.5 2(50A) 76 to 90 58 48 160 1PC 1 EX812 44364144 269.90 SGD
Shipped after 2017-03-03
To remove broken pipe. 13.5 - 25 to 35 19.8 12.7 105 1PC 1 EX807 44364083 31.28 SGD
Shipped after 2017-03-03
To remove broken pipe. 15.5 1/2(15A) 28 to 38 22 - 105 1PC 1 EX807-1/2 44364092 36.14 SGD
Shipped after 2017-03-03
To remove broken pipe. 9 1/4(8A) 17 to 24 - 8 86 1PC 1 EX805-1/4 44364056 16.83 SGD
Shipped after 2017-03-03
To remove broken pipe. 11 - 19 to 25 - - 95 1PC 1 EX806 44364065 20.48 SGD
Shipped after 2017-03-03
To remove broken pipe. 12.5 3/8(10A) 24 to 28 17.5 - 95 1PC 1 EX806-3/8 44364074 26.88 SGD
Shipped after 2017-03-03
To remove broken pipe. 6.5 - 11 to 14 837 5 76 1PC 1 EX804 44364031 9.29 SGD
Shipped after 2017-03-03
To remove broken pipe. 7 1/8(6A) 14 to 19 - 6 86 1PC 1 EX805 44364047 11.03 SGD
Shipped after 2017-03-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Remove fixed low jet
5
From Japan
On 2016-09-29 16:21:54
Previously but use to have tool has asked several looking for the fine will be useless, this was able to be used without the most narrow problem.
This review is about item#44364004.
Withdrawal of licking the hexagon socket Plugs
3
From Japan
On 2014-08-04 18:56:23
Since the aesthetic corner is depleted, to be used will be consumable goods treatment. I use in these kind of things and businesslike
This review is about item#44364065.

Related Products