Buy more than* S$200* and get FREE SHIPPING

Bike Rear Sub Carrier

4.00 (1)
Caution
When mounting the "Luggage Box (packing box)" Series as rear carrier of the bicycle, please mount the "luggage box sub carrier" to avoid bottom falls. The wire of bicycle rear carrier should be 8mm., When mounting the "Luggage Box (packing box)" Series as rear carrier of the bicycle, please mount the "luggage box sub carrier" to avoid bottom falls. The wire of bicycle rear carrier should be 8mm.
Purpose
When mounting the "Luggage Box (packing box)" Series as rear carrier of the bicycle.
Wire (mm)
phi8, phi8
Weight (g)
1200, 1200
Color
CP, CP
Finishing Material
Steel / chrome-plated, Steel / chrome plating
Dimension (mm)
415x340 (excluding the handle portion), 415x340 I (except the handle)
Accessories
Mounting bracket, Mounting bracket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RC-11 44355692 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For carrying packages
4
From Japan
On 2016-09-11 18:01:15
When ordering it bought it because it was the subcarrier with the largest dimension. Although it is named for a box, it can be used alone as a carrier without a load box. Mounting hardware is a bit crappy. Overall I am satisfied.
This review is about item#44355692.

Related Products