Buy more than* S$200* and get FREE SHIPPING

LED Work Lamp

Number of Using LED (Piece)
6
Material (lens)
Resin
Rated Power (W)
15 equivalent
Color
Black
...see all>
Product Options
ADD TO CART
Waterproof Material (body) Rated Voltage (V) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waterproof Material (body) Rated Voltage (V) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Equivalent to IP66 Aluminum die-casting DC10 to 30 Without switch 1PC 1 DS-5012 60521903 -
Discontinued
[x]
Equivalent to IP66 Aluminum die-casting DC10 to 30 With switch 1PC 1 DS-5013 60521912 -
Discontinued
[x]
IP66 equivalent Material is die cast aluminum DC30 to 60 Without switch 1PC 1 DS-5014 60521921 -
Discontinued
[x]
IP66 equivalent Material is die cast aluminum DC30 to 60 With switch 1PC 1 DS-5015 60521937 -
Discontinued
[x]
ADD TO CART

Related Products