NoteBuy more than* S$200* and get FREE SHIPPING

Auto Scanner

Scan Method
Color / monochrome
External Memory
Until the SD card 2GB, SDHC card up to 32GB
Saving Format
JPEG,PDF
Resolution
Low-quality mode (150x150dpi), standard mode (300x300dpi), high-quality mode (600x600dpi)
Reading Method
Color contact image sensor
Interface
USB2.0
Speed
Scan speed (standard) high-quality color / about 33sec high-quality monochrome / about 16sec standard color / about 9sec standard monochrome / about 9sec low quality color / about 8sec low quality monochrome / about 8sec
Dimensions (Width W x Depth D x Height H) (mm)
298x55.8x45
Power
AC adapter
Weight (g)
About 440 (body only)
Size
Scan size (standard) / A4 size can be scanned width / maximum 21.4cm scannable length /29.8cm
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSC-8UA 44359917 -
Discontinued
[x]

Related Products