Buy more than* S$200* and get FREE SHIPPING

DVD CD Case

3.00 (1)
Dimension (mm)
W152xD87xH282
Material
PP
...see all>
Product Options
ADD TO CART
Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Backcover 1PC 1 FCD-9604BK 44360127 -
Discontinued
[x]
White Back cover 1PC 1 FCD-9604WH 44360136 -
Discontinued
[x]
Transparent Back cover 1PC 1 FCD-9604C 44360145 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Photographed, organizing DVD
3
From Japan
On 2013-03-20 17:28:40
Replacement is inconvenient because the sheet bag is fixed type, but it comes handy because it comes with the number of sheets.
This review is about item#44360145.

Related Products