Buy more than* S$200* and get FREE SHIPPING

Category 6 Compliant Extra Fine LAN Cable

Compatible Transmission Band
Category 6 (1000BASE-TX), Enhanced Category 5 (1000BASE-T), category 5 (100BASE-TX), category 3 (10BASE-T)
Diameter (mm)
3.2
Connector Shape
RJ-45 connector with Slim (latch cover)
Structure
Line specification, all straight connection from cable /
Color
Black
...see all>
Product Options
ADD TO CART
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1PC 1 KB-SL6-03BK 44360486 11.99 SGD
Shipped after 2018-01-19
5 1PC 1 KB-SL6-05BK 44360495 13.99 SGD
Shipped after 2018-01-19
10 1PC 1 KB-SL6-10BK 44360513 22.99 SGD
Shipped after 2018-01-19
- 1PC 1 KB-SL6-15BK 44360522 32.99 SGD
Shipped after 2018-01-19
2 1PC 1 KB-SL6-02BK 44360477 9.99 SGD
Shipped after 2018-01-19
1 1PC 1 KB-SL6-01BK 44360461 7.99 SGD
Shipped after 2018-01-19
0.5 1PC 1 KB-SL6-005BK 44360452 6.99 SGD
In stock
7 1PC 1 KB-SL6-07BK 44360504 18.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products