Buy more than* S$200* and get FREE SHIPPING

LAN Cable, Cat6A

5.00 (2)
Compatible Transmission Band
Category 6 (1000BASE-TX), Enhanced Category 5 (1000BASE-T), category 5 (100BASE-TX), category 3 (10BASE-T)
Diameter (mm)
3.2
Connector Shape
RJ-45 connector with Slim (latch cover)
Structure
Line specification, all straight connection from cable /
...see all>
Product Options
ADD TO CART
Cable Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 Light gray 1PC 1 KB-SL6-005 44360531 6.44 SGD
Shipped after 2017-12-18
1 Light gray 1PC 1 KB-SL6-01 44360547 7.34 SGD
Shipped after 2017-12-18
2 Light gray 1PC 1 KB-SL6-02 44360556 9.02 SGD
Shipped after 2017-12-18
5 Light gray 1PC 1 KB-SL6-05 44360574 13.90 SGD
Shipped after 2017-12-18
- LightGray 1PC 1 KB-SL6-15 44360601 27.27 SGD
Shipped after 2017-12-18
- LightGray 1PC 1 KB-SL6-10 44360592 22.91 SGD
Shipped after 2017-12-20
3 LightGray 1PC 1 KB-SL6-03 44360565 11.16 SGD
Shipped after 2017-12-18
7 LightGray 1PC 1 KB-SL6-07 44360583 24.82 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connect a router and a TV to the net
5
From Japan
On 2017-11-08 22:16:45
The wiring is thin and flexible, and wiring does not have to take space because it is fixed.
This review is about item#44360601.
To construct a network of university teacher's office
5
From Japan
On 2013-07-25 14:03:17
Because it is very thin, even if you hide the wiring under the carpet, it is inconspicuous, communication speed is no problem, so it is very satisfying.
This review is about item#44360583.

Related Products