Buy more than* S$200* and get FREE SHIPPING

PC Carrying Bag

5.00 (2)
Compatible Models
15.4-inch wide, 15-inch, 14.1-inch wide, and 14.1 type
Inside Dimension (mm)
(Adhesive surface) silicon film, (outside) PET
Outside Dimension (mm)
W405xD100xH300
Weight (g)
510
Dimension (mm)
PC housing unit / W390xD60xH280
Material
Mounting / polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BAG-U52BK 44361466 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When moving a laptop computer
5
From Japan
On 2015-09-08 17:19:32
It is black and can be used for any occasion. I think that it is a safe product.
This review is about item#44361466.
PC Carrying Bag
5
From Japan
On 2014-05-26 18:37:43
Although it is for PC, it is useful for carrying BOSS guitar effecter of band activity.
This review is about item#44361466.

Related Products