Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PC Carrying Bag

5.00 (1)
Compatible Models
Laptops up to 16.4-inch wide
Inside Dimension (mm)
(Front pocket) W335xD30xH220
Outside Dimension (mm)
W430xD110xH325
Weight (g)
720
Dimension (mm)
PC housing unit / W420xD60xH310
Material
Mounting / polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BAG-U54BK 44361484 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When going to business
5
From Japan
On 2015-01-30 18:21:17
Perfect if thicker a little more
This review is about item#44361484.

Related Products