Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Semi-Hard PC Case

Outer Dimensions (Width x Depth x Height)(mm)
460x110x340
Inner Dimensions (Width x Depth x Height) (mm)
X12 or nameplate rotation snap
Compatible Models
Laptops up to 16.4-inch wide
Weight (g)
1550
Color
Black
Material
Mounting / EVA, I put polyester (water-repellent)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BAG-EVA6BK 44361502 -
Discontinued
[x]
ADD TO CART

Related Products