Buy more than* S$200* and get FREE SHIPPING

Shock-Absorbing PC Bag

1.50 (2)
Outer Dimensions (Width x Depth x Height)(mm)
355x70x255
Weight (g)
About420
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy Polyurethane, polyester 1PC 1 BAG-P21NV 44361861 -
Discontinued
[x]
Silver Polyurethane, polyester 1PC 1 BAG-P21S 44361852 -
Discontinued
[x]
Black PU, polyester 1PC 1 BAG-P21BK 44361843 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
When going out
1
From Japan
On 2016-01-17 22:38:43
It is a bad idea ↓ eva is also on one side only and it is not used on the liquid crystal side as eva, so it is more suitable for tablet putting like ipad than PC, but it is not suitable for notebook putting.
This review is about item#44361852.
Move laptop
2
From Japan
On 2015-03-16 13:21:22
I bought it like a personal computer within the reference storage size of the item description, but since it was the laptop just about the size of the reference storage size, it enters to enter, but it takes a hard time to occupy the chuck.
This review is about item#44361861.

Related Products