Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

iPad2 Waterproof Hard Case,Protect from Dust and Water

1.00 (1)
Dust-proof Water-proof
IP57
Compatible Models
iPad2, iPad
Dimensions (Width W x Depth D x Height H) (mm)
230x33x325
Weight (g)
830
Material
PC silicon
Accessories
Strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PDA-IPAD213 44362701 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used for dustproof and drip-proof outdoors
1
From Japan
On 2014-01-12 21:59:51
Static electricity will snap out whenever you take out after use Can not be used because I am worried that the iPad will not break. Even if I use it in the summer, even if I pay attention to clothes, it did not change
This review is about item#44362701.

Related Products