Buy more than* S$200* and get FREE SHIPPING

SDXC CF Conversion Adapter

5.00 (1)
Supported Media
SDXC memory card SDXC memory cards up to 64GB corresponds Windows 7 Vista (SP1 or later) XP only (SP2 SP3 or later). Class4/6/10 SDXC memory card SDXC memory card of up to 64GB corresponds Windows 7 Vista (SP1 or later) XP only (SP2 S
Compatible Models
It does not support the equipment CF TpyeI, such as a digital camera printer with CF TypeII slot.
Dimensions (Width W x Depth D x Height H) (mm)
42.8x36.4x5
OS Support
Windows 7 (32bit 64bit), Vista (32bit 64bit), XP, 2000
Weight (g)
About ten
Compatible
(Adapter) miniSD adapter ADR-MINIK microSD adapter ADR-MICROK
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADR-SDCF2 44362787 62.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a recording medium for digital single lens reflex cameras
5
From Japan
On 2014-06-03 20:21:30
Currently the handling of compact flash is decreasing as SD cards have become widespread. If you have this adapter, you can use the SD card on hand in the compact flash slot, which is very convenient. If you have an SD card slot with a SD card slot, you can, of course, correspond with no leader, and you can reduce baggage by carrying multiple SD cards much smaller than compact flash. I am satisfied enough.
This review is about item#44362787.

Related Products