Buy more than* S$200* and get FREE SHIPPING

Sensor Faucet

5.00 (1)
Caution
* When replacing the battery attach the new battery after more than 30 seconds from removing the batteries. Do not block the sensor window by any obstacle.It will cause errors. The product will automatically make the settings of the sensor detection distance in three seconds from setting the battery.
Detection Distance(mm)
About 30 over from the water discharge port 170
Compatible Dimensions (mm)
Hole diameter 25 over 28, a thickness of 10 -30
Flow Rate
About 9.5L / min
Battery Life
About 2 years
Working Pressure (MPa)
0.1-0.7
Power
Lithium battery CR over P2
Operating Temperature Range (deg C)
Room temperature, water temperature: 1 -50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 713-301 44371424 459.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hand wash
5
From Japan
On 2018-02-03 21:05:38
Pack in one is very good If you can a little bit better
This review is about item#44371424.

Related Products