Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Name (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1pc 1 101-989 44374075 45.01 SGD
Shipped after 2017-11-29
- 1pc 1 1995 44374136 45.01 SGD
Shipped after 2017-11-29
(European) G type 40 1PC 1 101-991 44374084 44.44 SGD
Shipped after 2017-11-27
(Europe) G type 35 1PC 1 101-998 44374057 45.01 SGD
Shipped after 2017-11-27
- 1pc 1 1999 44374145 52.77 SGD
Shipped after 2017-11-29
- 1pc 1 101-981 44374066 48.24 SGD
Shipped after 2017-12-04
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Faucet water leak repair
5
From Japan
On 2015-10-11 02:55:51
Water leak in the faucet stopped perfectly after replacing the cartridge. It is a cheapest idea.
This review is about item#44374075.
Repair of single lever mixing faucet
5
From Japan
On 2014-03-17 15:25:56
I thought about trying to replace the cartridge because I was concerned about a slight water leakage of the mixing faucet. Even if the faucet main body was not finished as a product and it was not listed in the catalog an examination of the repair item also did not understand clear conformity. Although I decided to purchase by comparing it with the one of the present one, I was slightly uneasy because there was a slightly different shape of the upper part. However, it fitted without any problems, and the water leakage disappeared. The lever also got better with movements that are more responsive than before.
This review is about item#44374057.
household use
5
From Japan
On 2014-01-15 13:43:45
Because it was different from the cartridge attached to our house, I inquired to the manufacturer that it changed to this type by change of part number. I could purchase it cheaply from my home center at all.
This review is about item#44374057.

Related Products