Buy more than* S$200* and get FREE SHIPPING

Anti-freezing Faucet Top

5.00 (3)
Material
Brass
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 907-003 44374373 56.30 SGD
Shipped after 2017-01-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Water
5
From Japan
On 2016-05-03 12:43:37
very good
This review is about item#44374373.
Antifreeze
5
From Japan
On 2014-12-09 21:57:19
Antifreeze do not know yet.
This review is about item#44374373.
Outdoor faucet of well water
5
From Japan
On 2013-01-19 18:51:36
A small hole we love to bolt center to suppress the shaft tip rubber packing. Replacement of rubber packing is likely to be. Although the neck had to feel long, such as, in-kind is still long. ... It does not seem to have a long reason. It connects the discharge and manual well pump (Gachapon) between the foot valve, and also serves as anti-freeze of the manual well pump. Since the discharge amount of water is not a lot, because the manual well pump will not be stuck I freeze some, if you use a little Freeze will not. (Kagawa Prefecture)
This review is about item#44374373.

Related Products