Buy more than* S$200* and get FREE SHIPPING

Water Faucet Top Lock Type

4.50 (2)
Material
Brass
Specification
Compatible with metal top of 0706 and 9070 No tap washer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7901 44374443 10.24 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Because it is a faucet located outside, changed to key type as others use without permission.
5
From Japan
On 2017-07-05 14:45:07
Since it was used by other people without permission for the external underground sprinkle stopper, it changed to a key type, so we can be relieved.
This review is about item#44374452.
Fixed an issue with existing faucet fittings
4
From Japan
On 2014-09-06 13:56:13
With the handles of the headliner this must be on top of this shared
This review is about item#44374443.

Related Products