Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Allowable Temperature (degreeC) Outer Diameter (phi mm) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Temperature (degreeC) Outer Diameter (phi mm) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 to 80 14.5 EPDM, brass 13 for 1PC 1 0735-14.5 40493616 1.99 SGD
In stock
1-80 21 - - 1pc 1 0735-21 44374687 4.99 SGD
In stock
1-80 24 EPDM, brass - 1PC 1 0735-24 44374696 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Water service repair
5
From Japan
On 2018-03-15 21:06:45
Although the price is a little expensive, it is a few steps higher working efficiency than raising the rubber only by packing exchange, and the active reliability also rises several steps. It is recommended item.
This review is about item#40493616.
Repair of faucet
5
From Japan
On 2016-07-05 07:26:56
It is a good product.
This review is about item#40493616.
Fixtures
5
From Japan
On 2016-02-15 19:16:29
It is a good product !!
This review is about item#40493616.

Related Products