Buy more than* S$200* and get FREE SHIPPING

Flexible Shower

5.00 (2)
Pipe Outside Diameter (mm)
16
Allowable Temperature (degreeC)
1-60
Material
Stainless steel, brass, PVC
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 796-913 44375134 69.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Vegetables and dishwashing in the sink
5
From Japan
On 2016-04-12 13:57:10
Old faucet was therefore exchange position was hard to use low. I used the old ones because the portion of the connection screws did not fit, but it was okay. Faucet is now easy to wash without is like hitting your plate so freely move.
This review is about item#44375134.
Container washing in the sink of the cooking workshop
5
From Japan
On 2015-12-29 09:21:02
Impressions of workers is popular and easy to use is much better than the previous water tap (normal).
This review is about item#44375134.

Related Products