Buy more than* S$200* and get FREE SHIPPING

Swan Neck Pipe

4.00 (2)
Caution
Please be careful that pipe gets hot when you use high-temperature hot water. There is a risk of burns.
Pipe Outside Diameter (mm)
16
Point Diameter (mm)
17.8
Material
Brass
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 1PC 1 9117 32970707 18.99 SGD
In stock
240 1PC 1 9117B 44375152 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Exchange kitchen water outlet
5
From Japan
On 2016-02-29 14:48:47
It is said that faucet exchange from neighboring construction shop is cheap exchange by myself! It is said that the exit got better and it became very convenient ~
This review is about item#32970707.
Home kitchen
3
From Japan
On 2015-06-30 19:40:47
Replace from others. it is normal. Duration of Use Day 2
This review is about item#44375152.

Related Products