Buy more than* S$200* and get FREE SHIPPING

Swan Neck Pipe

5.00 (1)
Pipe Outside Diameter (mm)
16
Conformity Number
7008,7080
Point Diameter (mm)
17.8
Material
Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 753 44375247 18.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For replacing Swan pipe in use
5
From Japan
On 2017-11-23 21:25:51
Purchased for replacement of Swan pipe in use at sink. Purchased for attaching water purifier. Delivered in vinyl packing with simplified packing of model number 9080. It looks exactly the same.
This review is about item#44375247.

Related Products