Buy more than* S$200* and get FREE SHIPPING

Single Nut Valve

5.00 (1)
Nominal Designation
13
Material
Brass
Specification
Tap Valve With packing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 783-001-13 44378722 20.10 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When using washlet
5
From Japan
On 2016-09-15 09:01:51
When I used a washlet, water leaked from the base of the main body, I thought that the main body exchange was still early, so I opened the valve only when using a washlet. The correct answer seems likely to be used.
This review is about item#44378722.

Related Products