Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Valve

5.00 (1)
Purpose
Long neck handle combined use type. One-touch detachable handle.
Dimension B
G1/2
Dimensions A
G1/2
Dimensions C (mm)
50
Dimensions E (mm)
72.5
Dimensions D (mm)
48.5
Nominal Designation
13
Material
Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 650-001-13 44378871 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water supply construction
5
From Japan
On 2017-12-29 01:11:34
Sometimes, it becomes necessary according to the specification of the temporary side, but it is saved quickly when necessary.
This review is about item#44378871.

Related Products