Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Stop Cocks

Purpose
Long neck handle combined use type. One-touch detachable handle.
Dimension B
Rc1/2
Dimensions A
Rc1/2
Dimensions C (mm)
68.5
Dimensions E (mm)
65.5
Dimensions D (mm)
50.5
Nominal Designation
13
Material
Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 653-500-13 44379465 38.99 SGD
In stock
ADD TO CART

Related Products