Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Dimension B Dimensions A Dimensions C (mm) Nominal Designation Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimension B Dimensions A Dimensions C (mm) Nominal Designation Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass Rc1/4 Rc1/4 42 6 - 1PC 1 651-931-6 44380481 11.51 SGD
Shipped after 2017-07-24
Brass - R1/4 62 - 9 1PC 1 651-94-1/4x9.0 44380567 12.78 SGD
Shipped after 2017-07-28
- Rc1/8 Rc1/8 38 3 - 1pc 1 651-931-3 44380472 9.81 SGD
Shipped after 2017-07-24
- Rc1/8 R1/8 40 3 - 1pc 1 651-932-3 44380506 9.81 SGD
Shipped after 2017-07-24
- 8mm R1/4 62 1/4 - 1pc 1 651-94-1/4 x8.0 44380551 12.78 SGD
Shipped after 2017-07-24
- Rc1/4 R1/4 45 6 - 1pc 1 651-932-6 44380515 11.51 SGD
Shipped after 2017-07-24
- - R1/4 54 - 6.35 1pc 1 651-95-1/4 x6.35 44380594 12.93 SGD
Shipped after 2017-07-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-01-15 01:47:23
There is no problem for now. I would like to use it again.
This review is about item#44380463.
Adjustment of oil amount of lubrication circuit of test machine
5
From Japan
On 2015-12-11 14:37:06
Since the sample oil of the test machine is used for the equipment lubrication as it is, it is used at a high oil temperature, but it can be used without particular problem. Usability of fine adjustment of oil amount is good.
This review is about item#44380481.

Related Products