Buy more than* S$200* and get FREE SHIPPING

Hose Nipple

Mounting Screw
Parallel pipe screw
Dimensions B (mm)
6
Dimensions A (mm)
32
Nominal Designation
2014/01/04
Material
Brass
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6133-1/4x6.0 44380822 2.05 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products