Buy more than* S$200* and get FREE SHIPPING

Water Flexible Pipe

Pipe Outside Diameter (mm)
12.7
Materials (pipes)
SUS304
Material (packing)
EPDM
Mounting Screw
G3/8
...see all>
Product Options
ADD TO CART
Material (nuts) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (nuts) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass 200 1PC 1 798-41x200 44380856 8.99 SGD
Shipped after 2018-04-25
- 1000 1pc 1 798-41 x1000 44380926 26.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products