Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A (mm) Nominal Designation Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Nominal Designation Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G1/2 13 5 1PC 1 0762-13 44381355 1.30 SGD
Shipped after 2017-03-27
G3/4 20 6.5 1PC 1 0762-20 44381364 1.93 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When the air-conditioning control valve replacement
5
From Japan
On 2016-06-22 14:43:01
Use as a lock nut of the replica. It could be used without problems.
This review is about item#44381355.
Constriction
5
From Japan
On 2015-09-08 15:18:42
no problem. Thanks to the low price
This review is about item#44381355.
Fixed to the nipple.
5
From Japan
On 2015-09-06 19:09:55
Price is also cheaper materials may be.
This review is about item#44381355.
Stop loosening
5
From Japan
On 2014-12-02 15:19:24
Quality material is also good, it will be tight.
This review is about item#44381364.

Related Products