Buy more than* S$200* and get FREE SHIPPING

Saddle Band

5.00 (2)
Using Screw Diameter (mm)
4.5
Dimensions C (mm)
4.5
Material
PA
...see all>
Product Options
ADD TO CART
Compatible Pipe Outer Diameter (mm) Dimensions B (mm) Dimensions A (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Outer Diameter (mm) Dimensions B (mm) Dimensions A (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25-26 30 23.5 20 1PC 1 625-351-20 44382204 0.99 SGD
Shipped after 2018-05-28
20-22 30 20 16 1PC 1 625-351-16 44382195 0.99 SGD
Shipped after 2018-05-28
15-16 24 15.5 13 1PC 1 625-351-13 44382186 0.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixing of Flexible pipe T type for water supply (G13)
5
From Japan
On 2017-08-08 22:37:01
It was a perfect product for the purpose "to fix the flexure with a little floating from the wall." There are grooves connecting the saddle bands, and pipes can be installed in parallel at very close intervals. Even if the head of the countersunk screw is 9 mm, there are also large holes and depths that can be offset. Beyond imagination, I could fix the flexi. I have to pull a little if I think about going out and it will not come off. I think that it is even better if there is a hole so that the insulock can be passed through in a place to be tightened more firmly.
This review is about item#44382186.
I am intelligent in fixing the simple water piping that depends on flexibility.
5
From Japan
On 2016-07-22 17:27:19
There is a gap in the band formula, it is impossible to lay straight.
This review is about item#44382186.

Related Products