Buy more than* S$200* and get FREE SHIPPING

Tees Heat Insulation Material

5.00 (1)
Thermal Insulation Material Thickness (mm)
10
Nominal Designation
20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 682-035-20 44382764 14.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Protection of steam piping (prevent burns)
5
From Japan
On 2017-01-20 14:30:16
Completion of construction is simple, combined to protect the around it with aluminum tape of heat
This review is about item#44382755.

Related Products