Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Connected Saddle Band

5.00 (1)
Mounting Hole Diameter (phi mm)
5.5
Material
PP
...see all>
Product Options
ADD TO CART
Purpose Nominal Designation Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Nominal Designation Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 27.5 1pc 1 625-402-22 44383157 0.99 SGD
In stock
It can be used by connecting saddles. Sheath tube: 25 30.5 1PC 1 625-402-25 44383166 0.99 SGD
Shipped after 2018-06-25
It can be used by connecting saddles. Sheath tube: 30 36.5 1PC 1 625-402-30 44383184 0.99 SGD
Shipped after 2018-06-25
- - 34 1pc 1 625-402-28 44383175 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2016-06-07 20:39:40
The arrangement of pipes looks beautiful Efficiency is good because it requires only one hole from the band
This review is about item#44383166.

Related Products