Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Short Drainage Fittings

5.00 (1)
Shears Thickness (mm)
18 following
Hexagon Hole Opposite Side (mm)
12.5
Hole Diameter (phi mm)
Flange: 46
Material
Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6456 44386955 22.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment work
5
From Japan
On 2017-05-14 15:39:25
It is a material that is not used much, but there is no problem in particular. I use it with confidence.
This review is about item#44386955.

Related Products